ABB ELECTRIFICATION CANADA INC SPF318LHT24 Tee Ladder, Perforated Profile Rung 3-5/8 in H Side Rail 24 in radius Steel Pre-Galvanized
Description
Horizontal tee made of pre-galvanized steel with ladder bottom and 3-5/8 inch side rail height.
Specifications
| Brand Name | ABB | Item Name | Tee |
| Size | 18 in W | Bend Radius | 24 in |
| Material | Steel | Type | Ladder, Perforated Profile Rung |
| Finish | Pre-Galvanized | Dimensions | 3-5/8 in H Side Rail |
| For Use With | Cable Tray | UPC | 785055261001 |
Packages
| 1 - UNIT - 1 |