Abbotsford
CSPSPF318LVI9024

ABB ELECTRIFICATION CANADA INC SPF318LVI9024 Bend vertical inside 90° steel pre-galvanized 24" radius 18x27-5/8"

Price $980.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPF318LVI9024

Description

Vertical inside bend made of pre-galvanized steel with ladder bottom and 3-5/8 inch side rail height.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Galvanized Type Ladder, Perforated Rung, Horizontal
Standards CSA UPC 785055261100

Packages

1 - UNIT - 1