Abbotsford
CSPSPF318LVO9024

ABB SPF318LVO9024 Bend vertical outside 90° steel pre-galvanized 24" radius 18x24"

Price $980.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPF318LVO9024
Country of origin:Canada

Description

Vertical outside bend made of pre-galvanized steel with ladder bottom and 3-5/8 inch side rail height.

Specifications

Brand Name ABB Material Steel
Finish Galvanized Type Ladder, Perforated Rung, Horizontal
Standards CSA UPC 785055261186

Packages

1 - UNIT - 1