ABB ELECTRIFICATION CANADA INC SPF324LHB9024 Bend horizontal 90° steel pre-galvanized 24" radius 24x36"
Description
Horizontal bend made of pre-galvanized steel with 90° angle, ladder bottom and 3-5/8 inch side rail height.
Specifications
| Brand Name | CABLETRAY | Material | Steel |
| Finish | Pre-Galvanized | Type | Ladder |
| Standards | CSA | UPC | 785055262541 |
Packages
| 1 - UNIT - 1 |