ABB ELECTRIFICATION CANADA INC SPF418VHB9024 Bend horizontal 90° steel pre-galvanized 24" radius 18x28-3/16"
Description
Horizontal bend made of pre-galvanized steel with 90° angle, ventilated bottom and 4 inch side rail height.
Specifications
| Brand Name | ABB | Material | Steel |
| Finish | Galvanized | Type | Ventilated |
| Standards | CSA | UPC | 785055277897 |
Packages
| 1 - UNIT - 1 |