ABB ELECTRIFICATION CANADA INC SPF424VHB4524 Bend horizontal 45° steel pre-galvanized 24" radius 24x28-7/16"
Description
Horizontal bend made of pre-galvanized steel with 45° angle, ventilated bottom and 4 inch side rail height.
Specifications
| Brand Name | ABB | Material | Steel |
| Finish | Galvanized | Type | Ventilated |
| Standards | CSA | UPC | 785055280859 |
Packages
| 1 - UNIT - 1 |