ABB ELECTRIFICATION CANADA INC SPF424VVO9024 Bend vertical outside 90° steel pre-galvanized 24" radius 24x28-3/16"
Description
Vertical outside bend made of pre-galvanized steel with ventilated bottom and 4 inch side rail height.
Specifications
| Brand Name | ABB | Item Name | Cable Tray Bend |
| Material | Steel | Finish | Pre-Galvanized |
| Type | 90°, Ventilated, Perforated Profile, Vertically Rising | Bend Radius | 24 in |
| Dimensions | 24 in W x 4 in H | Packaging Quantity | 1/Pack |
| Standards | CSA Certified | UPC | 785055281337 |
Packages
| 1 - UNIT - 1 |