Abbotsford
CSPSPF430VHB9024

ABB SPF430VHB9024 Bend horizontal 90° steel pre-galvanized 24" radius 30x39"

Price $1,867.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPF430VHB9024
Country of origin:Canada

Description

Horizontal bend made of pre-galvanized steel with 90° angle, ventilated bottom and 4 inch side rail height.

Specifications

Brand Name ABB Item Name Cable Tray Bend
Material Steel Finish Pre-Galvanized
Type 90°, Ventilated, Perforated Profile, Horizontal Bend Radius 24 in
Dimensions 30 in W x 4 in H Packaging Quantity 1/Pack
Standards CSA Certified UPC 785055283898

Packages

1 - UNIT - 1