Abbotsford
CSPSPF63618LHRR

ABB ELECTRIFICATION CANADA INC SPF63618LHRR PG 36IN-18IN 6IND RR

Price $1,201.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPF63618LHRR

Description

Pre-galvanized steel fitting 6 inches side rail height 36 inches x 18 inches width ladder horizontal right reducer


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Reducers Finish Galvanized
UPC 785055333319

Packages

1 - UNIT - 1