Abbotsford
CSPSPTF04SFC3

ABB ELECTRIFICATION CANADA INC SPTF04SFC-3 Solid Flange Cover 1/2 in Flange

Price $107.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPTF04SFC-3

Description

Straight sections cover, Solid flanged, Pre-galvanized. Tray cover are available for all widths of tray. These covers provide maximum mechanical protection for cables with limited heat build up.

Specifications

Brand Name ABB Item Name Flange Cover
Material Steel Color Natural
Type Solid Size 1/2 in Flange
Finish Pre-Galvanized Dimensions 3 m L x 4 in W
Packaging Quantity 1/Pack Application For Cable Support System
UPC 785055358015

Packages

1 - UNIT - 1