Abbotsford
CSPSPUW3SB3

ABB ELECTRIFICATION CANADA INC SPUW3SB-3 Barrier Strip Barriers and Barrier strips Steel 3 m Lx 3 in W

Price $209.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPUW3SB-3

Description

Barrier strips provide a method of separating cables in tray and trough systems. Easily installed using supplied hardware or barrier strip clamps. 3 m barriers provided with 6 SPW10SCR.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Barrier Strip
Type Barriers and Barrier strips Length 3 m
Width 3 in Material Steel
Mounting Screw Mount Color/Finish Stone Gray/Pre-Galvanized
Application For Wire Mesh Tray/Cable Tray UPC 785055379140

Packages

1 - UNIT - 1