Description
Pre-galvanized steel 3 inches side rail height heavy-duty cover clamp
Specifications
| Brand Name | ABB | Type | Clamps |
| Material | Steel | Finish | Galvanized |
| Application | For Cable Tray | UPC | 785055386414 |
Packages
| 1 - UNIT - 1 |
Pre-galvanized steel 3 inches side rail height heavy-duty cover clamp
| Brand Name | ABB | Type | Clamps |
| Material | Steel | Finish | Galvanized |
| Application | For Cable Tray | UPC | 785055386414 |
| 1 - UNIT - 1 |