Abbotsford
CSPSPW3SCC

ABB SPW3SCC Cover Clamp Clamps Steel 3 in H x 3-5/8 in dia

Price $27.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW3SCC
Country of origin:Canada

Description

Pre-galvanized steel 3 inches side rail height cover clamp

Specifications

Brand Name ABB Item Name Cover Clamp
Type Clamps Size 3 in H x 3-5/8 in dia
Material Steel Color/Finish Pre-Galvanized
Application For Cable Trays UPC 785055386490

Packages

1 - UNIT - 1