Abbotsford
CSPSPW3SSP

ABB SPW3SSP Splice Plate Standard 3 in H Steel Pre-Galvanized

Price $41.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW3SSP
Country of origin:Canada

Description

Splice plate for use with steel cable tray. Packaged in pairs with zinc plated hardware. Provided as standard with each straight and/or fitting.

Specifications

Brand Name ABB Item Name Splice Plate
Material Steel Finish Pre-Galvanized
Type Standard Dimensions 3 in H
Includes (4) Bolts, (4) Nuts, (4) 3/8 in Washers Application For Cable Tray
UPC 785055386506

Packages

1 - UNIT - 1