ABB ELECTRIFICATION CANADA INC SPW3VOB9024 Barrier Strip Barriers and Barrier strips Steel 76.2 mm W
Description
Inside/Outside vertical bend barrier for cable tray.
Specifications
| Brand Name | ABB | Item Name | Barrier Strip |
| Type | Barriers and Barrier strips | Width | 76.2 mm |
| Material | Steel | Mounting | Screw Less |
| Color/Finish | Continuously Pre-Galvanized | Application | Preformed to Fit All Standard Steel Vertical Bends |
| UPC | 785055386667 |
Packages
| 1 - UNIT - 1 |