Abbotsford
CSPSPW06SNCHB9024

ABB SPW06SNCHB9024 Solid, 90° Angle, Horizontal Cover

Price $106.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW06SNCHB9024
Country of origin:Canada

Description

Bend cover.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Cover
Type Solid, 90° Angle, Horizontal Material Steel
Finish Continuously Pre-Galvanized Dimensions 6 in W, 24 in Radius
UPC 785055380290

Packages

1 - UNIT - 1