Abbotsford
CSPSPW06SNCVI9024

ABB SPW06SNCVI9024 Solid, 90° Angle, Vertically Rising Cover

Price $103.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW06SNCVI9024
Country of origin:Canada

Description

Solid non-flanged bend cover, vertical inside bend.

Specifications

Brand Name ABB Item Name Cover
Material Steel Type Solid, 90° Angle, Vertically Rising
Finish Continuously Pre-Galvanized Dimensions 6 in W, 24 in Radius
Application For Wire Mesh Tray UPC 785055380467

Packages

1 - UNIT - 1