Abbotsford
CSPSPW12SFC3

ABB ELECTRIFICATION CANADA INC SPW12SFC-3 Solid Flange Cover

Price $229.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPW12SFC-3

Description

Straight solid flanged cover constructed from pre-galvanized steel. These covers provide maximum mechanical protection for cables with limited heat build up, 1/2 inch flange.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Flange Cover
Material Steel Type Solid
Finish Pre-Galvanized Dimensions 3 m L x 12 in W
Application For Cable Tray UPC 785055382683

Packages

1 - UNIT - 1