Abbotsford
CSPSPW18SFC3

ABB ELECTRIFICATION CANADA INC SPW18SFC-3 Solid Flange Cover

Price $252.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPW18SFC-3

Description

Solid flanged cover.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Flange Cover
Material Steel Type Solid
Finish Continuously Pre-Galvanized Dimensions 457.2 mm W x 3 m T
Application For Wire Mesh Tray UPC 785055384014

Packages

1 - UNIT - 1