Abbotsford
CSPSPW18SFCHB4524

ABB ELECTRIFICATION CANADA INC SPW18SFCHB4524 Bend horizontal solid flange cover 45° steel pre-galvanized 24" radius 18"

Price $162.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPW18SFCHB4524

Description

Horizontal bend made of pre-galvanized steel with 45° angle and solid flanged cover.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Cable Tray Bend with Solid Flanged Cover
Material Steel Finish Galvanized
Type 45°, Horizontal Bend Radius 24 in
Dimensions 18 in W UPC 785055383697

Packages

1 - UNIT - 1