Abbotsford
CSPSPW24SFC3

ABB ELECTRIFICATION CANADA INC SPW24SFC-3 Solid Flange Cover

Price $328.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPW24SFC-3

Description

Solid flanged cover.

Specifications

Brand Name ABB Item Name Flange Cover
Material Steel Type Solid
Finish Pre-Galvanized Dimensions 3 m L x 24 in W
For Use With Wire Mesh Tray Application For Cable Tray
UPC 785055385400

Packages

1 - UNIT - 1