ABB ELECTRIFICATION CANADA INC SPW24SFCHB9024 Bend horizontal solid flange cover 90° steel pre-galvanized 24" radius 24"
Description
Horizontal bend made of pre-galvanized steel with 90° angle and solid flanged cover.
Specifications
| Brand Name | ABB | Material | Steel |
| Finish | Galvanized | Type | Solid |
| UPC | 785055385134 |
Packages
| 1 - UNIT - 1 |