Abbotsford
CSPSPW24SFCVI9024

ABB ELECTRIFICATION CANADA INC SPW24SFCVI9024 PG FLNG CVR 24INW IV-90 24INRAD

Price $255.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPW24SFCVI9024

Description

Pre-galvanized steel 24 inches width solid flanged cover vertical inside bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Galvanized Type Solid
UPC 785055385356

Packages

1 - UNIT - 1