ABB ELECTRIFICATION CANADA INC SPW24SNCHB4524 Bend cover pre-galv steel 45° 24in rad 24in wide
Description
Solid non-flanged bend cover, horizontal bend.
Specifications
| Brand Name | ABB | Material | Steel |
| Type | Solid | Finish | Galvanized |
| UPC | 785055385479 |
Packages
| 1 - UNIT - 1 |