Abbotsford
CSPSPW303RSP

ABB SPW303RSP PRE-GALV ACCESSORIES

Price $55.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW303RSP
Country of origin:Canada

Description

Pre-galvanized steel fitting 3 inches side rail height 3 inches tray width reducing plate


Made or assembled in Canada.

Specifications

Brand Name ABB Type Horizontal, Screwable
Material Steel Finish Galvanized
Application Used in Pairs to Provide a Straight Reduction or Used with a Standard Splice Plate for an Offset Reduction UPC 785055387923

Packages

1 - UNIT - 1