Abbotsford
CSPSPW30SFCVI9024

ABB ELECTRIFICATION CANADA INC SPW30SFCVI9024 Bend vertical inside solid flange cover 90° steel pre-galvanized 24" radius 30"

Price $298.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPW30SFCVI9024

Description

Vertical inside bend made of pre-galvanized steel with 90° angle and solid flanged cover.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Type Solid Finish Galvanized
UPC 785055387039

Packages

1 - UNIT - 1