Abbotsford
CSPSPW424SFCVO9024

ABB ELECTRIFICATION CANADA INC SPW424SFCVO9024 Bend vertical outside solid flange cover 90° steel pre-galvanized 24" radius 24"

Price $306.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPW424SFCVO9024

Description

Vertical outside bend made of pre-galvanized steel with 90° angle, 4 inch side rail height and solid flanged cover.

Specifications

Brand Name ABB Material Steel
Type Solid Finish Galvanized
UPC 785055395119

Packages

1 - UNIT - 1