Abbotsford
CSPSPW5SSP

ABB ELECTRIFICATION CANADA INC SPW5SSP Splice Plate Standard, Screwable 5 in H Steel Pre-Galvanized

Price $48.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPW5SSP

Description

Splice plate packed in pairs with zinc plated hardware.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Splice Plate
Material Steel Finish Pre-Galvanized
Type Standard, Screwable Dimensions 5 in H
Includes (4) Bolts, (4) Nuts, (4) 3/8 in Washers Application For Cable Tray
UPC 785055397113

Packages

1 - UNIT - 1