ABB ELECTRIFICATION CANADA INC SPW618HBP Splice Plate Horizontal Bend 18 in W x 6 in H Steel Pre-Galvanized
Description
Pre-galvanized steel 6 inches side rail height 18 inches width horizontal splice plate
Specifications
| Brand Name | ABB | Item Name | Splice Plate |
| Material | Steel | Finish | Pre-Galvanized |
| Type | Horizontal Bend | Dimensions | 18 in W x 6 in H |
| Standards | UL Listed, CSA C22.2 No 126.1 | Application | Provide Maximum Horizontal Installation Flexibility |
| UPC | 753554073432 |
Packages
| 1 - UNIT - 1 |