Abbotsford
CSPSPW630HBP

ABB ELECTRIFICATION CANADA INC SPW630HBP PG 6IN 30W HOR BEND. PLATE

Price $276.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPW630HBP

Description

Pre-galvanized steel 6 inches side rail height 30 inches width horizontal splice plate


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Galvanized Type Horizontal
Standards UL, CSA C22.2 No 126.1 UPC 753554073456

Packages

1 - UNIT - 1