Abbotsford
CSPSPWBSC

ABB ELECTRIFICATION CANADA INC SPWBSC Barrier Strip Clamp Clamps Steel

Price $16.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPWBSC
Documents Documents

Description

Barrier strip clamps mount barrier strips to ladder rungs and ventilated trough bottoms. Constructed from pregalvanized steel. Complete mounting hardware supplied.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Barrier Strip Clamp
Type Clamps Material Steel
Color/Finish Pre-Galvanized Application For Cable Tray
UPC 785055379584

Packages

1 - UNIT - 1