Abbotsford
CSPSSF612LHB9024

ABB ELECTRIFICATION CANADA INC SSF612LHB9024 SS 12INW 6IND H-90 24INRAD

Price $3,145.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SSF612LHB9024

Description

Stainless steel 316 fitting 6 inches side rail height 12 inches width ladder horizontal bend 90 degree 24 inches radius

Specifications

Brand Name Thomas & Betts Material 316 Stainless Steel
Type Ladder Standards CSA
UPC 785055502647

Packages

1 - UNIT - 1