Abbotsford
CSPSSTF04SHB9024

ABB ELECTRIFICATION CANADA INC SSTF04SHB9024 SS 4INW CHNL TRAY H90 24INRAD

Price $1,136.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SSTF04SHB9024

Description

Stainless steel 316 cable channel fitting 4 inches width solid trough horizontal bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material 316 Stainless Steel
Type Solid Standards CSA
UPC 785055541127

Packages

1 - UNIT - 1