Abbotsford
CSPSSTF04SVI9012

ABB SSTF04SVI9012 SS 4INW CHNL TRAY VI90 12INRAD

Price $562.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SSTF04SVI9012
Country of origin:Canada

Description

Stainless steel 316 cable channel fitting 4 inches width solid trough vertical inside bend 90 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Stainless Steel
Type Solid Standards CSA
UPC 785055541172

Packages

1 - UNIT - 1