Abbotsford
CSPSSTF04SVI9024

ABB ELECTRIFICATION CANADA INC SSTF04SVI9024 SS 4INW CHNL TRAY VI90 24INRAD

Price $613.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SSTF04SVI9024

Description

Stainless steel 316 cable channel fitting 4 inches width solid trough vertical inside bend 90 degree 12 inches radius

Specifications

Brand Name Cable Tray Material 316 Stainless Steel
Type Solid Standards CSA
UPC 785055541189

Packages

1 - UNIT - 1