Abbotsford
CSPSSW636PFCVO9036

ABB ELECTRIFICATION CANADA INC SSW636PFCVO9036 SS COV. 6IN 36W PFC VO 90D36R

Price $8,567.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SSW636PFCVO9036

Description

Stainless steel 316 peaked flanged cover 6 inches side rail height 36 inches width vertical outside bend 90 degree 36 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material 316 Stainless Steel
Type Peaked covers UPC 785055974062

Packages

1 - UNIT - 1