ABB ELECTRIFICATION CANADA INC X208HDG Superstrut® Splice Plate 5 Holes 9-1/8 in L x 1-5/8 in W Steel Hot-Dipped Galvanized
Description
SUPERSTRUT® flat bracket made of carbon steel with hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 88 lb weight/C. 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Splice Plate | Material | Steel |
| Finish | Hot-Dipped Galvanized | Type | 5 Holes |
| Dimensions | 9-1/8 in L x 1-5/8 in W | Application | Use in Metal Framing Applications |
| UPC | 616013106716 |
Packages
| 1 - UNIT - 1 |