Abbotsford
CSPX208HDG

ABB X208HDG Superstrut® Splice Plate 5 Holes 9-1/8 in L x 1-5/8 in W Steel Hot-Dipped Galvanized

Price $28.6466 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:X208HDG
Country of origin:Canada

Description

SUPERSTRUT® flat bracket made of carbon steel with hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 88 lb weight/C. 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Splice Plate Material Steel
Finish Hot-Dipped Galvanized Type 5 Holes
Dimensions 9-1/8 in L x 1-5/8 in W Application Use in Metal Framing Applications
UPC 616013106716

Packages

1 - UNIT - 1