Abbotsford
MICPMB9X24

ABB ELECTRIFICATION CANADA INC PMB9X24 Microlectric® Pole Mounting Kit Stand-Off Aluminum

Price $152.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PMB9X24

Description

9 inches offset from pole complete with 24 inches strut

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Pole Mounting Kit Type Stand-Off
Material Aluminum Includes 24 in Strut and 9 in Offset
Application For All Provinces UPC 624871011332

Packages

1 - UNIT - 1