Abbotsford
TAB4400TC

ABB ELECTRIFICATION CANADA INC 4-400TC Connector cable straight 3"hub 3.18-3.79"

Price $2,874.7019 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:4-400TC

Description

Tray Starâ„¢ HLT Series - hazardous location fittings for tray cable. The Tray Starâ„¢ fitting was designed and engineered for either application and comes complete with the bushing, ground cone and sealing ring for different product applications. Installation is quick and easy. When used on metallic liquidtight conduit, the fitting hub size correlates with that of the conduit trade size. The bushings, when utilized, are designed to accommodate a broad range of tray cable diameters. Either liquid or putty sealing compound can be used for a positive, gastight seal.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand B Fittings,T
Type Straight Material Aluminum
Standards UL E82038, CSA 23086 UPC 786210985282

Packages

1 - UNIT - 1