Abbotsford
CSPAH1406L09144

ABB ELECTRIFICATION CANADA INC AH1406L09144 Ladder tray straight aluminium 9"rung 4x6"

Price $385.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AH1406L09144

Description

Straight length tray ladder features all edges and welds are rounded and smooth to prevent cable damage. Straight sections utilize a 7 inch splice plate and the fittings have tangents at the extremities. This style offers enhanced aesthetics and rigidity system to the end-user.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Item Name Cable Tray Ladder
Type Straight Section Length 144 in
Width 6 in Height 4 in
Material Aluminum Standards UL Listed, CSA Certified, NEMA Rated, NEC Compliant
Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 626490532397

Packages

1 - UNIT - 1