Abbotsford
CSPAH1406L093

ABB AH1406L09-3 Cable Tray Ladder Straight Section, H-Beam Aluminum 3 m Lx 6 in Wx 4 in H

Price $310.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AH1406L09-3
Country of origin:Canada

Description

The T&B SpeedTray is designed to provide solutions to manage light duty cabling in commercials and industrials area. It’s came with a vast ranges of installation hardwares, curves, pass-thru, drops, couplers, elbow, T, cross and rail support to made it simple. It is made of aluminium extrusion with welded rungs to suit corrosive area and are UL-CSA approved. Available in differents sizes of henght, wide, spacing between rung depend on design adopted.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section, H-Beam Length 3 m
Width 6 in Height 4 in
Material Aluminum Standards UL Listed, CSA Certified, NEMA, NEC Approved
Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 626490532458

Packages

1 - UNIT - 1