Abbotsford
CSPAH1418L06144

ABB ELECTRIFICATION CANADA INC AH1418L06144 AL STR 4IN 18W LADDER TRAY 12FT

Price $456.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AH1418L06144

Description

Series 1 aluminum straight section H-beam cable tray 4 inches side rail height 18 inches width ladder 6 inches rung spacing 144 inches length

Specifications

Brand Name Thomas & Betts Type Straight Sections
Length 144 in Width 18 in
Material Aluminum Standards CSA, NEMA, NEC, UL
Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining. UPC 626490534094

Packages

1 - UNIT - 1