Abbotsford
CSPAH1418L09120

ABB ELECTRIFICATION CANADA INC AH1418L09120 AL STR 4IN 18W LADDER TRAY 10FT

Price $341.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AH1418L09120

Description

Series 1 aluminum straight section H-beam cable tray 4 inches side rail height 18 inches width ladder 9 inches rung spacing 120 inches length

Specifications

Brand Name Thomas & Betts Item Name Cable Tray Ladder
Type H-Beam, Straight Section Length 120 in
Width 18 in Material Aluminum
Standards CSA Certified, NEMA, NEC Approved, UL Listed Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 626490534179

Packages

1 - UNIT - 1