Abbotsford
CSPAH1418L123

ABB ELECTRIFICATION CANADA INC AH1418L12-3 Cable Tray Ladder Straight Section, Series 1 Aluminum 3 m Lx 18 in Wx 102 mm H

Price $315.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AH1418L12-3

Description

The T&B SpeedTray is designed to provide solutions to manage light duty cabling in commercials and industrials area. It’s came with a vast ranges of installation hardwares, curves, pass-thru, drops, couplers, elbow, T, cross and rail support to made it simple. It is made of aluminium extrusion with welded rungs to suit corrosive area and are UL-CSA approved. Available in differents sizes of henght, wide, spacing between rung depend on design adopted.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section, Series 1 Length 3 m
Width 18 in Height 102 mm
Material Aluminum Finish Anodized
Standards UL Listed, CSA Certified, NEMA Rated, NEC Compliant Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 626490534353

Packages

1 - UNIT - 1