Abbotsford
CSPAH1412L093

ABB AH1412L09-3 Cable tray alu strait 9" arm 4Hx12W" 3Lmt

Price $325.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AH1412L09-3
Country of origin:Canada

Description

The T&B SpeedTray is designed to provide solutions to manage light duty cabling in commercials and industrials area. It’s came with a vast ranges of installation hardwares, curves, pass-thru, drops, couplers, elbow, T, cross and rail support to made it simple. It is made of aluminium extrusion with welded rungs to suit corrosive area and are UL-CSA approved. Available in differents sizes of henght, wide, spacing between rung depend on design adopted.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section Length 3 m
Width 12 in Height 102 mm
Material Aluminum Finish Anodized
Standards CSA Certified, NEC Compliant, NEMA Rated, UL Listed Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 626490533653

Packages

1 - UNIT - 1