Abbotsford
CSPAH1612L093

ABB ELECTRIFICATION CANADA INC AH1612L09-3 AL STR 6IN 12W LADDER TRAY 3M

Price $420.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AH1612L09-3

Description

Series 1 aluminum straight section H-beam cable tray 6 inches side rail height 12 inches width ladder 9 inches rung spacing 3 meters length

Specifications

Brand Name Cable Tray Type Straight Sections
Length 3 m Width 12 in
Material Aluminum Standards CSA, NEMA, NEC, UL
Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining. UPC 626490538474

Packages

1 - UNIT - 1