Abbotsford
CSPAH1612L123

ABB AH1612L12-3 Cable Tray Ladder Straight Section, Series 1, Perforated Profile, H-Beam Aluminum 3 m Lx 12 in Wx 6 in H

Price $313.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AH1612L12-3
Country of origin:Canada

Description

Series 1 aluminum straight section H-beam cable tray 6 inches side rail height 12 inches width ladder 12 inches rung spacing 3 meters length

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section, Series 1, Perforated Profile, H-Beam Length 3 m
Width 12 in Height 6 in
Material Aluminum Standards UL Listed, CSA Certified, NEMA Rated, NEC Compliant
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 626490538597

Packages

1 - UNIT - 1