Abbotsford
CSPAH2536L123

ABB ELECTRIFICATION CANADA INC AH2536L12-3 Cable Tray Ladder Straight Section, Series 2, Perforated Profile, H-Beam Aluminum 3 m Lx 36 in Wx 5 in H

Price $436.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AH2536L12-3

Description

Series 2 aluminum straight section H-beam cable tray 5 inches side rail height 36 inches width ladder 12 inches rung spacing 3 meters length

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section, Series 2, Perforated Profile, H-Beam Length 3 m
Width 36 in Height 5 in
Material Aluminum Standards UL Listed, CSA Certified, NEMA Rated, NEC Compliant
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 626490552036

Packages

1 - UNIT - 1