Abbotsford
CSPAH3718L123

ABB ELECTRIFICATION CANADA INC AH3718L12-3 AL NEMA 20C+ 7INDX18INWX3ML 12INRS

Price $698.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AH3718L12-3

Description

Series 3 aluminum straight section H-beam cable tray 7 inches side rail height 18 inches width ladder 12 inches rung spacing 3 meters length

Specifications

Brand Name CABLETRAY Type Straight Sections
Length 3 m Width 18 in
Material Aluminum Standards CSA, NEMA, NEC, UL
Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining. UPC 626490582514

Packages

1 - UNIT - 1